ESD cleanroom shoe covers, anti-slip
HOIT110228
- Garment application:Cleanroom
- Colour:Blue
- Length:457 mm
- Pk:300
The anti-static ESD shoe covers are manufactured with fabric strips.
- Skid-free soles for extra traction and improved safety
- Made of PP
- Non sterile
Weight: 37 g/m²
: 100 pieces/bag, 3 bags/case.