Order Entry
Austria
ContactUsLinkComponent
VWR® RediSep® RF, Disposable columns
VWR® RediSep® RF, Disposable columns
Catalog # AS-69-2203-380
Supplier:  VWR Chemicals
undefined
VWR® RediSep® RF, Disposable columns
Catalog # AS-69-2203-380
Supplier:  VWR Chemicals

Specifications

  • Flow rate:
    60 ml/min
  • Mesh size:
    230 - 400
  • Particle Size:
    40 - 63 µm
  • Pore size:
    60 Å
  • Description:
    Redisep silica gel flash column, size: 80 g, sample load: 400 mg, 8 g
  • Surface area:
    500 ±50 m²/g
  • Phase:
    Silica
  • Pk:
    12

Specifications

About this item

RediSep® Rf disposable, bare silica columns for flash purification of organic compounds are the benchmark for normal phase separations. This high quality media is specified for high resolution and reproducibility for everyday purifications.

Loading volume: 0,1 to 10%