VWR®, Support Stand, Rectangular Base, Cast Iron
Rectangular base support stand, cast iron, 254×203 mm, Black
Artikelnr. 444-0918
Anbieter: VWR Collection
Jump to:
Product Details & Documents
Cast iron support stand bases are constructed with black enamel finish for chemical resistance and durability.
It features a built-in support rod holder with locking knob that accepts a 13 mm diameter support rod.
Ordering information: Support rods are not included.
Specifications
- Colour:Black
- Description:Rectangular base support stand, cast iron
- L×W:254×203 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



