VWR®, Buckets, PP, with Lid
Bucket with two grip lid, White, 30 L, 380 mm, 371 mm
Catalog # 331-0114
Supplier: VWR Collection
Jump to:
Product Details & Documents
Buckets made of white food grade PP.
Stackable and sturdy
- Easy to clean
- With tight closing lid
For industrial and laboratory applications.
Specifications
- Capacity:30 L
- Colour:White
- Description:Bucket with two grip lid
- Height:371 mm
- Ø:380 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



