Order Entry
Austria
ContactUsLinkComponent
Exsil SAX, HPLC Columns
Exsil SAX, HPLC Columns
Catalog # EXSAX-5-250P
Supplier:  Avantor
undefined
Exsil SAX, HPLC Columns
Catalog # EXSAX-5-250P
Supplier:  Avantor

Specifications

  • Column Format:
    Preparative
  • Ø int.:
    21,20 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    07
  • Endcapped:
    No
  • Surface area:
    200 m²/g
  • Carbon load:
    3%
  • Phase:
    SAX
  • Pk:
    1

Specifications

About this item

Exsil HPLC columns are a useful alternative to the classical spherical HPLC silicas.

  • Spherical porous silica
  • Competitively priced
  • High efficiency

Exsil 100, the standard material, is supplied in a range of particle sizes and bonded phases to cover a wide range of applications. Exsil 80 is a higher surface area, complementary range of materials.