Order Entry
Austria
ContactUsLinkComponent
 
Cleaning brush
  149-0250
undefined
Cleaning brush
  149-0250

 

  • Bristle colour:
    Natural
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    50 mm
  • Handle material:
    Wire
  • Description:
    Brush, black
  • Seq:
    05
  • Total length:
    500 mm
  • Brush head length:
    120 mm
  • Pk:
    1

 

 

Brush in natural black bristles.