Order Entry
Austria
ContactUsLinkComponent
Avantor® Hichrom C18, HPLC Columns, 3,5 μm
Avantor® Hichrom C18, HPLC Columns, 3,5 μm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® Hichrom C18, HPLC Columns, 3,5 μm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • HI-3.5C18-10C5
  • HI3.5C1810CM5S
  • HI3.5C18150AE
  • HI-3.5C18-150A
  • HI-3.5C18-50A
  • HI-3.5C18150AS
  • HI-3.5C18-125A
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 15%
  • 15%
  • 15%
  • 15%
  • 15%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Surface area:
  • 250 m²/g
  • 250 m²/g
  • 250 m²/g
  • 250 m²/g
  • 250 m²/g
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Frequently Bought Together