Order Entry
Austria
ContactUsLinkComponent
Avantor® Alltima HP C8, HPLC Columns, 3 µm
Avantor® Alltima HP C8, HPLC Columns, 3 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® Alltima HP C8, HPLC Columns, 3 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • HICH22482
  • HICH87740
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Carbon load:
  • 8%
  • 8%
  • Endcapped:
  • Yes
  • Yes
  • pH range:
  • 1 - 10
  • 1 - 10
  • Surface area:
  • 200 m²/g
  • 200 m²/g
  • USP code:
  • L7
  • L7
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)

Specifications

Frequently Bought Together