Order Entry
Austria
ContactUsLinkComponent
VWR®, Water Purification System, E Series
VWR®, Water Purification System, E Series
Supplier:  VWR Collection
Certificates
undefined
VWR®, Water Purification System, E Series
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 171-1474
  • 171-1252
  • 171-1475
  • 171-1251
  • 171-1253
  • 171-1473
  • Model:
  • E10
  • E10
  • E15
  • E5
  • E15
  • E5
  • Feed water:
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Flow rate:
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Production flow rate:
  • 10 L/h
  • 10 L/h
  • 15 L/h
  • 5 L/h
  • 15 L/h
  • 5 L/h
  • TOC content:
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • Resistivity at +25 °C:
  • >5 MΩ·cm (typically 10 - 15 MΩ·cm)
  • >5 MΩ·cm (typically 10 - 15 MΩ·cm)
  • >5 MΩ·cm (typically 10 - 15 MΩ·cm)
  • >5 MΩ·cm (typically 10 - 15 MΩ·cm)
  • >5 MΩ·cm (typically 10 - 15 MΩ·cm)
  • >5 MΩ·cm (typically 10 - 15 MΩ·cm)
  • W×D×H:
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm

Specifications

Related Information

Frequently Bought Together