Order Entry
Austria
ContactUsLinkComponent
VWR®, Ultrapure Water System, A Series
VWR®, Ultrapure Water System, A Series
Supplier:  VWR Collection
Certificates
undefined
VWR®, Ultrapure Water System, A Series
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 171-1250
  • 171-1460
  • 171-1249
  • 171-1461
  • Model:
  • A
  • A
  • A
  • A
  • Feed water:
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Flow rate:
  • Max. 0,5 l/min
  • Max. 0,5 l/min
  • Max. 0,5 l/min
  • Max. 0,5 l/min
  • TOC content:
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • Resistivity at +25 °C:
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • Particles:
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • Endotoxin:
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • Microorganisms:
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • RNases:
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • DNases:
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • W×D×H:
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm

Specifications

Related Information

Frequently Bought Together