Order Entry
Austria
ContactUsLinkComponent
Megafuge™ ST4/ST4R Plus centrifuges (IVD-marked)
Megafuge™ ST4/ST4R Plus centrifuges (IVD-marked)
Supplier:  Thermo Scientific
Certificates
undefined
Megafuge™ ST4/ST4R Plus centrifuges (IVD-marked)
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 521-2727
  • 521-2725
  • 521-2734
  • 521-2740
  • HERA75009519
  • HERA75016037
  • Model:
  • Megafuge™ ST4R Plus
  • Megafuge™ ST4 Plus
  • Megafuge™ ST4R Plus
  • Megafuge™ ST4R Plus
  • Megafuge™ ST4R Plus
  • Megafuge™ ST4R Plus
  • Max. capacity - fixed angle rotor:
  • 6×100 ml (F15-6×100 or F10-6x100 rotor)
  • 6×100 ml (F15-6×100 or F10-6x100 rotor)
  • 6×100 ml (F15-6×100 or F10-6x100 rotor)
  • 6×100 ml (F15-6×100 or F10-6x100 rotor)
  • 6×100 ml (F15-6×100 or F10-6x100 rotor)
  • 6×100 ml (F15-6×100 or F10-6x100 rotor)
  • Max. capacity - swing-out rotor:
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • Max. speed - fixed angle rotor:
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • Max. speed - swing-out rotor:
  • 5300 min⁻¹ (BIOShield 1000A rotor)
  • 5300 min⁻¹ (BIOShield 1000A rotor)
  • 5300 min⁻¹ (BIOShield 1000A rotor)
  • 5300 min⁻¹ (BIOShield 1000A rotor)
  • 5300 min⁻¹ (BIOShield 1000A rotor)
  • 5300 min⁻¹ (BIOShield 1000A rotor)
  • Max. RCF - fixed angle rotor:
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • Max. RCF - swing-out rotor:
  • 5590 ×g (BIOShield 1000A rotor)
  • 5590 ×g (BIOShield 1000A rotor)
  • 5590 ×g (BIOShield 1000A rotor)
  • 5590 ×g (BIOShield 1000A rotor)
  • 5590 ×g (BIOShield 1000A rotor)
  • 5590 ×g (BIOShield 1000A rotor)
  • Temperature:
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • Acceleration/braking profiles:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Control type:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Programs:
  • <6
  • <6
  • <6
  • <6
  • <6
  • <6
  • Timer:
  • 9 h, 59 min, 59 s; with continuous and customisable pulse
  • 9 h, 59 min, 59 s; with continuous and customisable pulse
  • 9 h, 59 min, 59 s; with continuous and customisable pulse
  • 9 h, 59 min, 59 s; with continuous and customisable pulse
  • 9 h, 59 min, 59 s; with continuous and customisable pulse
  • 9 h, 59 min, 59 s; with continuous and customisable pulse
  • Display:
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Push button and high contrast LCD interface
  • Bright LCD push-button user interface
  • Bright LCD push-button user interface
  • Noise level:
  • <64 dB(A)
  • <68 dB(A)
  • <64 dB(A)
  • <64 dB(A)
  • <64 dB(A)
  • <64 dB(A)
  • Electrical:
  • 220/240 V, 50 Hz; 230 V, 60 Hz
  • 208/240 V, 50/60 Hz
  • 220/240 V, 50 Hz; 230 V, 60 Hz
  • 220/240 V, 50 Hz; 230 V, 60 Hz
  • 120 V, 50/60 Hz
  • 120 V, 60 Hz
  • Cycle time:
  • Up to 9 h 59 min.
  • Up to 9 h 59 min.
  • Up to 9 h 59 min.
  • Up to 9 h 59 min.
  • Up to 9 h 59 min.
  • Up to 9 h 59 min.
  • W×D×H:
  • 746×690×361 mm
  • 566×690×362 mm
  • 746×690×361 mm
  • 746×690×361 mm
  • 746×690×361 mm
  • 746×690×361 mm
  • Weight:
  • 120 kg
  • 89 kg
  • 120 kg
  • 120 kg
  • 120 kg
  • See individual components of package

Specifications

Related Information

Product Information

Frequently Bought Together