Order Entry
Austria
ContactUsLinkComponent
Nitrogen generator, Solaris XE
Nitrogen generator, Solaris XE
Catalog # PEAK3300671
Supplier:  PEAK SCIENTIFIC
undefined
Nitrogen generator, Solaris XE
Catalog # PEAK3300671
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    35 l/min
  • W×D×H:
    343×650×156 mm
  • Pk:
    1
  • Type:
    Solaris XE

Specifications

About this item

Solaris XE 35 generator has been engineered using membrane technology to meet the gas delivery requirements for labs using LC-MS or multiple lower flow nitrogen instruments such as ELSDs or Compact Mass Spectrometers.

  • Compact, stackable* system maximising the use of valuable laboratory floor or bench space
  • Variable outlet flow, pressure and purity
  • Manufactured and tested to highest spec in UK, CE/FCC certified
  • Safer and more convenient than pressurized cylinders, dewars or bulk storage
  • Colour indicative LED lighting for easy status awareness
  • 1 year on-site comprehensive warranty

Solaris XE can operate with varying flow rates (up to 35 L/min of high purity nitrogen), purity (95 to 99,5%) and outlet pressure can be adjusted down from 8 bar, offering a flexible solution for a variety of applications.

Inlet Pressure: 5,5 to 10 bar

Weight: 15,1 kg

Certifications: ISO 8573-1:2010 Class 1.4.1.
Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.