Order Entry
Austria
ContactUsLinkComponent
Nitrogen generator, Genius 1024
Nitrogen generator, Genius 1024
Catalog # PEAK109524
Supplier:  PEAK SCIENTIFIC
undefined
Nitrogen generator, Genius 1024
Catalog # PEAK109524
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    19 l/min (Nitrogen, dry air)
    25 - 26 l/min (Dry air)
  • W×D×H:
    600×750×713 mm
  • Pk:
    1
  • Type:
    Genius 1024

Specifications

About this item

The Genius 1024 nitrogen generator is designed to provide nitrogen flow to LCMS applications at a higher pressure.

  • Flexibility to position where required
  • Generator designed as plug and play system

Current: 7 A

Outlet pressure:
4,4 bar (Nitrogen, dry air)
4,1/6,4 bar (Dry air)

Weight: 108,5 kg

Certifications: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.