Order Entry
Austria
Orders LinkContactUsLinkComponent
Nitrogen generator, Infinity 1031

Nitrogen generator, Infinity 1031

Infinity 1031, Nitrogen: 19 l/min
Dry air: 25 - 26 l/min, 365×200×760 mm
Catalog # PEAK13-1270
Supplier:   PEAK SCIENTIFIC
Nitrogen generator, Infinity 1031
Catalog # PEAK13-1270
Supplier:  PEAK SCIENTIFIC
Nitrogen generator, Infinity 1031
Nitrogen generator, Infinity 1031

Infinity 1031, Nitrogen: 19 l/min
Dry air: 25 - 26 l/min, 365×200×760 mm

Price
14 360,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Membrane technology is at the heart of the Infinity 1031, generating laboratory-grade nitrogen on-site with an existing air supply. With the ability to perform at its maximum 24 hours a day, if required, and minimum maintenance requirements, the Infinity 1031 is a durable, hassle-free solution for Sciex LC-MS instruments.

  • 24/7 operation at optimum performance if required
  • Gas is supplied on demand so generator works to your schedule
  • Few moving parts means little maintenance required and ensures long life of the generator
  • Minimal set-up required
  • Completely silent operation
  • 1 year comprehensive on-site warranty

Noise level: 54 dBA

Inlet pressure: 8,2 to 9,9 bar

Outlet pressure:
7,5 (Nitrogen, dry air)
7,5 bar (dry air)

Certifications: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
ISO8753-1:2010 Class 1.4.1.

Specifications
  • Flow rate:
    Nitrogen: 19 l/min
    Dry air: 25 - 26 l/min
  • W×D×H:
    365×200×760 mm
  • Type:
    Infinity 1031
  • Cat. No.:
    PEAK13-1270
  • Weight:
    14 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.