Order Entry
Austria
ContactUsLinkComponent
UHP nitrogen generator, NG5000
UHP nitrogen generator, NG5000
Catalog # PEAK10-2320
Supplier:  PEAK SCIENTIFIC
undefined
UHP nitrogen generator, NG5000
Catalog # PEAK10-2320
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    5 l/min
  • W×D×H:
    432×406×1222 mm
  • Pk:
    1
  • Type:
    UHP NG5000

Specifications

About this item

The NG5000 delivers ultra high purity nitrogen at trace detection limits through Pressure Swing Adsorption technology at flows of up to 5 L/min for GC, DSC and DMA applications as well as other laboratory. This generator requires a high quality source of in-house air to supply the unit.

  • Suitable for applications requiring ultra high purity nitrogen
  • Available with or without an external compressor
  • Contains self-regenerating Carbon Molecular Sieve column
  • Gas is supplied on demand so generator works to your schedule
  • 1 year comprehensive on-site warranty

These separation technologies remove oxygen and other impurities in air, delivering hassle-free, ultra high purity nitrogen, on-demand for the laboratory.

Outlet pressure: 5,5 bar

Weight: 80 kg

Certifications: Conforms with: Low Voltage Directive 2014/35/EU; EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.