Order Entry
Austria
ContactUsLinkComponent
UHP nitrogen generator, NG5000A
UHP nitrogen generator, NG5000A
Catalog # PEAK10-1295
Supplier:  PEAK SCIENTIFIC
undefined
UHP nitrogen generator, NG5000A
Catalog # PEAK10-1295
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    5 l/min
  • W×D×H:
    432×406×1222 mm
  • Pk:
    1
  • Type:
    UHP NG5000A

Specifications

About this item

The NG5000(A) delivers ultra high purity nitrogen at trace detection limits through Pressure Swing Adsorption technology at flows of up to 5 L/min for GC, DSC, DMA and other applications. The NG5000(A) comes with an internal compressor for laboratories without an external source of gas.

  • Suitable for applications such as GC, DSC, DMA
  • Suitable for applications requiring ultra high purity
  • Available with or without an external compressor
  • Contains self-regenerating Carbon Molecular Sieve column
  • Gas is supplied on demand so generator works to your schedule
  • 1 year comprehensive on-site warranty

These generators use Pressure Swing Adsorption and Carbon Molecular Sieve and remove oxygen and other impurities in air, delivering hassle-free, ultra high purity nitrogen, on-demand for the lab.

Outlet pressure: 5,5 bar

Weight: 88 kg

Certifications: Conforms with: Low Voltage Directive 2014/35/EU; EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.