Gas generator, PG14L purge
Supplier: PEAK SCIENTIFIC
Certificates
About this item
The PG14L gas generator is suitable for laboratory detectors requiring CO₂ free gas such as FT-IR analysis. Using Pressure Swing Adsorption technology organic contaminants and moisture from air are removed.
- Purge Gas (PG) generator offers carbon dioxide free gas
- Best suited for commercial laboratories with a high throughput rate of samples and trials
- PSA ensure maximum reduction of moisture (<–70 °C dew point)
- Few moving parts means minimum maintenance requirements and 24/7 performance
- Wall mountable for small laboratories
- More cost effective than any other gas supply as the FT-IR detector needs a constant flow of gas
- 1 year comprehensive on-site warranty
Purity: <1 ppm CO₂
Specifications
- Catalog No:
- PEAK45-1010EU
- Weight:
- 41 kg
- Electrical:
- 240 VAC, 50/60 Hz, 0,08 A
- Pressure:
- 6,89 bar (Outlet);
6,89 to 8,27 bar (Inlet)
Specifications
Frequently Bought Together