Bottle brush
MICRBRWH-67
- Brush head Ø:76 mm
- Handle material:Plastic
- Total length:406 mm
- Brush head length:178 mm
- Pk:1
This wirewound brush features a smaller diameter handle and softer bristles for delicate cleaning of jars and bottles with smaller openings.
- BPA-free
Base resins used to produce block and bristles are made from FDA approved materials.