Order Entry
Austria
ContactUsLinkComponent
HPLC columns, Chromegasphere SI60
HPLC columns, Chromegasphere SI60
Catalog # ESIN135111-S160
Supplier:  ES INDUSTRIES
undefined
HPLC columns, Chromegasphere SI60
Catalog # ESIN135111-S160
Supplier:  ES INDUSTRIES

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3 µm
  • Pore size:
    60 Å
  • Length:
    150 mm
  • Phase:
    Silica (Si)
  • Pk:
    1

Specifications

About this item

Chromegasphere SI60 Silica HPLC columns are made up of metal free ultra-high purity synthetic silica. TLC solvent systems translate directly to the Chromegasphere SI60 HPLC columns and the high loading capacities permit preparative scale separations.