Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, sealed foam, CONSTIX® SF-5
Cleaning swabs, sealed foam, CONSTIX® SF-5
Artikelnr. CONTSF-5
Supplier:  CONTEC
undefined
Cleaning swabs, sealed foam, CONSTIX® SF-5
Artikelnr. CONTSF-5
Supplier:  CONTEC

Specifications

  • Description:
    Sealed foam swabs, SF-5, head: 6,4×15,24 mm, handle Ø 3,0 mm
  • Length:
    163 mm
  • Seq:
    005
  • Shaft/head:
    PP/foam
  • Pk:
    500

Specifications

About this item

This sealed foam swab consists of a polyurethane foam bonded to a flex-tip PP handle.

  • Flexible swab head tip provides good surface contact and controlled pressure to surfaces
  • Polyurethane foam head provides good particle entrapment and removal
  • No adhesives or binders used

The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery or removal. The SF-5 swab is excellent for applying resins and adhesives.

Though compatible with many common solvents, the SF-5 is not recommended for use with ketones such as acetone or MEK.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904