Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, sealed foam, CONSTIX® SF-3
Cleaning swabs, sealed foam, CONSTIX® SF-3
Catalog # CONTSF-3
Supplier:  CONTEC
undefined
Cleaning swabs, sealed foam, CONSTIX® SF-3
Catalog # CONTSF-3
Supplier:  CONTEC

Specifications

  • Description:
    Sealed foam swabs, SF-3, head: 11,7×23,37 mm, handle Ø 3,0 mm
  • Length:
    153,67 mm
  • Seq:
    004
  • Shaft/head:
    PP/foam
  • Pk:
    500

Specifications

About this item

The SF-3 swab consists of 100 pore/inch sealed closed cell foam head with a PP handle.

  • Swab head is thermally sealed and bonded to the handle without adhesives or binders
  • Large head is ideal for cleaning and applying coatings

The polyurethane foam head provides good particle entrapment and removal.

The SF-3 swab is compatible with many solvents, such as isopropanol and ethanol, but is not recommended for use with ketones, such as acetone or MEK.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904