Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, sealed foam, CONSTIX® SF-17
Cleaning swabs, sealed foam, CONSTIX® SF-17
Catalog # CONTSF-17
Supplier:  CONTEC
undefined
Cleaning swabs, sealed foam, CONSTIX® SF-17
Catalog # CONTSF-17
Supplier:  CONTEC

Specifications

  • Description:
    Sealed foam swabs, SF-17, head: 6,4×19,1 mm, handle Ø 2,2 mm
  • Length:
    152,4 mm
  • Seq:
    07
  • Shaft/head:
    Wood/foam
  • Pk:
    500

Specifications

About this item

The SF-17 sealed foam swab consists of 100 PPI sealed closed-cell polyurethane foam head formed over the cotton bud of a 6" applicator with wooden handle.

  • Soft polyurethane foam head provides good particle entrapment and removal
  • Wooden handle is solvent resistant and stiff enough to allow vigorous swabbing
  • No adhesives are used

The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily absorbed for applications involving solvent delivery and removal. SF-17 swab is well suited to applying solutions and adhesives and is low in particles and fibres.

The SF-17 is compatible with most solvents. However, the swab is not recommended for use with ketones such as acetone or MEK.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904