Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, sealed foam, CONSTIX® SF-13
Cleaning swabs, sealed foam, CONSTIX® SF-13
Catalog # CONTSF-13
Supplier:  CONTEC
undefined
Cleaning swabs, sealed foam, CONSTIX® SF-13
Catalog # CONTSF-13
Supplier:  CONTEC

Specifications

  • Handle length:
    63,5
  • Handle width:
    3,0
  • Head length:
    17,8
  • Head width:
    0,76 mm
  • Description:
    Sealed foam swabs, SF-13, head: 0,76×17,8 mm, handle Ø 2,5 mm
  • Length:
    81,3 mm
  • Seq:
    012
  • Model:
    SF-13
  • Shaft/head:
    PP/foam
  • Pk:
    500

Specifications

About this item

The SF-13 swab consists of 100 PPI open-cell foam tightly sealed around the tip of a glass-filled PP handle.

  • Polyurethane foam head provides good particle entrapment and removal
  • Foam is secured to the handle without the use of adhesives or binders
  • Very low in particles and fibers

The foam head conforms tightly to the pointed shape of the swab handle to provide a very fine tip that enables access to small areas and crevices. The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery or removal.

Though compatible with many common solvents, the SF-13 is not recommended for use with ketones such as acetone or MEK.

Packaging: Swabs are packaged 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904