Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, sealed, CONSTIX® SP-6
Cleaning swabs, sealed, CONSTIX® SP-6
Catalog # CONTSP-6
Supplier:  CONTEC
undefined
Cleaning swabs, sealed, CONSTIX® SP-6
Catalog # CONTSP-6
Supplier:  CONTEC

Specifications

  • Description:
    Sealed swabs, head: 6,9×15,8 mm, handle Ø 3,2 mm
  • Length:
    163,8 mm
  • Seq:
    06
  • Total length:
    152,4 mm
  • Shaft/head:
    PP/polyester
  • Pk:
    500

Specifications

About this item

The SP-6 sealed polyester swab consists of 100% knit polyester fabric that is thermally bonded to a flex-tip PP handle.

  • Flexible tip provides a softer application on surfaces
  • 100% polyester head provides enhanced sorbency, particle entrapment, and removal
  • Head is compatible with most common solvents, such as alcohols and ketones
  • Durable and absorbent
  • Extremely low particles and residue levels

The swab head is made of cleanroom laundered; double-layer knitted polyester. The polyester head is constructed without adhesives or binders.

Packaging: 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904