Order Entry
Austria
Orders LinkContactUsLinkComponent
Refrigerated circulating bath, VersaCool™

Refrigerated circulating bath, VersaCool™

Refrigerated circulating bath, 100 - 240 VAC, 50/60 Hz, −20...+150 °C, ±0,03 °C, 2/1,2 kW, 0,425 kW, 7 l, 529×259×585 mm, 36 kg
Catalog # HAKA231131300
Supplier:   THERMO ELECTRON LED
Refrigerated circulating bath, VersaCool™
Catalog # HAKA231131300
Refrigerated circulating bath, VersaCool™

Refrigerated circulating bath, 100 - 240 VAC, 50/60 Hz, −20...+150 °C, ±0,03 °C, 2/1,2 kW, 0,425 kW, 7 l, 529×259×585 mm, 36 kg

Price
14 130,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The VersaCool™ Refrigerated circulating bath features a new headless design, suitable for use as a recirculating refrigerated bath or heated circulator to circulate fluid from the bath to specific applications.

  • More space to fit samples
  • Automatically detects appropriate voltage and works on all voltages worldwide
  • Lower power consumption and energy costs
  • Tool-less, drip-less rack
  • Left-handed hinge, right-handed hinge, or unhinged lid
  • Intuitive, 5,7" touchscreen colour display for easier and more efficient setup
  • Two year warranty
  • Ethernet RS232

It can easily be used on or under a bench, fume hood, industrial and even mobile installations. Advancements in remote monitoring capabilities, energy efficiency, global voltage input, and other tools and features give you control and optimal precision.

This water bath continually operates in an energy efficient mode abnd has variable speed control in pumps, fans and compressors.

The rack accommodates a wide range of beaker and test tube sizes. The dripless lid and optional gable cover reduce moisture and directs condensate back into bath.

The communication and control features ensures that samples are properly maintained.

Specifications
  • Heating capacity:
    2/1,2 kW
  • Temperature Range:
    −20...+150 °C
  • Weight:
    36 kg
  • Capacity:
    7 l
  • Description:
    Refrigerated circulating bath, 100 - 240 VAC, 50/60 Hz
  • W×D×H:
    529×259×585 mm
  • Cooling capacity:
    0,425 kW
  • Temp. stability:
    ±0,03 °C
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insulated metal tubing, stainless steel, with M16×1 connector on both ends, 1500 mm long, for temprature range −50...+300 °C
    Insulated metal tubing, stainless steel, with M16×1 connector on both ends, 1500 mm long, for temprature range −50...+300 °C
    461-1973
    Log in for availability
    1 * 1 ST - 748,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Gable cover, reversible hinged cover for water, water/glycol application
    Gable cover, reversible hinged cover for water, water/glycol application
    HAKA230000003
    Log in for availability
    1 * 1 ST - 678,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Reversible hinged VersaLid
    Reversible hinged VersaLid
    HAKA230000002
    Log in for availability
    1 * 1 ST - 396,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Trolley
    Trolley
    HAKA230000004
    Log in for availability
    1 * 1 ST - 396,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Autorefill
    Autorefill
    HAKA230000005
    Log in for availability
    1 * 1 ST - 1 200,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plumbing adapter kit, includes 2 thread adapters, 4 hose barbs, 3 pairs of clamps and 12 screws
    Plumbing adapter kit, includes 2 thread adapters, 4 hose barbs, 3 pairs of clamps and 12 screws
    HAKA230000006
    Log in for availability
    1 * 1 ST - 442,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel rack, standard
    Stainless steel rack, standard
    HAKA1600002
    Log in for availability
    1 * 1 ST - 266,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack insert, includes top and bottom panel with no holes
    Rack insert, includes top and bottom panel with no holes
    HAKA1600006
    Log in for availability
    1 * 1 ST - 175,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insulated metal tubing, stainless steel, with M16×1 connector on both ends, 1000 mm long, for temprature range −50...+300 °C
    Insulated metal tubing, stainless steel, with M16×1 connector on both ends, 1000 mm long, for temprature range −50...+300 °C
    461-1972
    Log in for availability
    1 * 1 ST - 589,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Insulated metal tubing, stainless steel, with M16×1 connector on both ends, 500 mm long, for temprature range −50...+300 °C
    Insulated metal tubing, stainless steel, with M16×1 connector on both ends, 500 mm long, for temprature range −50...+300 °C
    461-1971
    Log in for availability
    1 * 1 ST - 497,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel, adjustable VersaRack, holds up to 75 test tubes of 10 mm diameter, 48 test tubes of 16 mm diameter and 21 test tubes of 25 mm diameter
    Stainless steel, adjustable VersaRack, holds up to 75 test tubes of 10 mm diameter, 48 test tubes of 16 mm diameter and 21 test tubes of 25 mm diameter
    HAKA230000001
    Log in for availability
    1 * 1 ST - 1 000,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.