Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable® Kangaroo™, Digital Thermometer

VWR® Traceable® Kangaroo™, Digital Thermometer

–50,0...300,0 °C (–58,0...572,0 °F), probe, ±1 °C (–30...250 °C); ±2 °C, 0,1° (–19,9...+199,9 °C); 1 °C, 19,1L× Ø 0,36 cm (7,5×0,14") , 64×13×102 mm, 78 g (2,75 oz.), 1,07 m
Catalog # 620-2714
Supplier:   VWR Collection
VWR® Traceable® Kangaroo™, Digital Thermometer
Catalog # 620-2714
Supplier:  VWR Collection
VWR® Traceable® Kangaroo™, Digital Thermometer
VWR® Traceable® Kangaroo™, Digital Thermometer

–50,0...300,0 °C (–58,0...572,0 °F), probe, ±1 °C (–30...250 °C); ±2 °C, 0,1° (–19,9...+199,9 °C); 1 °C, 19,1L× Ø 0,36 cm (7,5×0,14") , 64×13×102 mm, 78 g (2,75 oz.), 1,07 m

Price
68,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pocket-size thermometer features handy cable storage and probe brackets for portability.

  • Precision memory feature automatically captures and recalls minimum/maximum temperature readings over any time period, °F/°C switchable
  • Efficient alarm continues to sound every minute until temperature returns to non-alarm conditions

Traceable® Kangaroo™ thermometer carries the 106,7 cm (42") probe-cable in a reel-compartment pouch in the back of the unit. Perfect carry-around unit fits in any pocket, or use the convenient flip-open stand. Supplied silver-oxide battery runs continuously for one year. Large 1,9 cm (¾") digits are readable from 6,1 m (20').

Intuitive, never-read-the-instructions operation allows every user to record identical results. High and low alarm may be programmed in 1° increments. HOLD key freezes the display to record a current reading.

Certifications: CE Marked. Multi-point calibration on an individually-numbered Traceable® Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

Ordering information: Supplied with battery, stainless-steel probe, cable, flip-open stand, and Traceable® certificate.

Documents

Specifications
  • Range:
    –50,0...300,0 °C (–58,0...572,0 °F), probe
  • Resolution:
    0,1° (–19,9...+199,9 °C); 1 °C
  • Weight:
    78 g (2,75 oz.)
  • W×D×H:
    64×13×102 mm
  • Accuracy:
    ±1 °C (–30...250 °C); ±2 °C
  • Cable length:
    1,07 m
  • Probe:
    19,1L× Ø 0,36 cm (7,5×0,14")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.