Order Entry
Austria
ContactUsLinkComponent
Autoclaves, front loading, D-Line
Autoclaves, front loading, D-Line
Supplier:  TUTTNAUER
Certificates
undefined
Autoclaves, front loading, D-Line
Supplier:  TUTTNAUER

Specifications

  • Catalog No:
  • 481-0555
  • 481-0567
  • TUTT3870ELC-G-D
  • TUTT5075ELC-G-D
  • 481-0849
  • TUTT5075EL-D
  • TUTT3870EL-D
  • Model:
  • 2840 EL-D
  • 3850 EL-D
  • 3870 ELC-G-D
  • 5075 ELC-G-D
  • 2840 ELC-G-D
  • 5075 EL-D
  • 3870 EL-D
  • Capacity:
  • 28 L
  • 65 L
  • 85 L
  • 160 L
  • 28 L
  • 160 L
  • 85 L
  • Material:
  • Stainless steel 316L
  • Stainless steel 316L
  • Stainless steel 316L
  • Stainless steel 316L
  • Stainless steel 316L
  • Stainless steel 316L
  • Stainless steel 316L
  • Temperature:
  • 134 °C
  • 134 °C
  • 134 °C
  • 134 °C
  • 134 °C
  • 134 °C
  • 134 °C
  • Max. pressure:
  • 2,8 bar
  • 2,8 bar
  • 2,8 bar
  • 2,8 bar
  • 2,8 bar
  • 2,8 bar
  • 2,8 bar
  • Int.Ø×H:
  • 280×400 mm
  • 380×500 mm
  • 380×690 mm
  • 500×750 mm
  • 280×450 mm
  • 500×750 mm
  • 380×690 mm
  • W×D×H ext.:
  • 530×630×440 mm
  • 720×765×540 mm
  • 660×875×525 mm
  • 880×967×700 mm
  • 530×630×400 mm
  • 860×1120×740 mm
  • 720×940×540 mm
  • Weight:
  • 43 kg
  • 120 kg
  • 153 kg
  • 226 kg
  • 50 kg
  • 203 kg
  • 130 kg
  • Power:
  • 2200 W
  • 3200 W
  • 9000 W
  • 9000 W
  • 2200 W
  • 6600 W
  • 4800 W

Specifications

Factory fitted options

Product Information

Frequently Bought Together