Order Entry
Austria
ContactUsLinkComponent
 
Trolleys for Containers
Catalog # MULC65010
Supplier:  MULTIROIR
undefined
Trolleys for Containers
Catalog # MULC65010
Supplier:  MULTIROIR

Specifications

  • Capacity:
    200 kg
  • Colour:
    Black
  • Description:
    Euro containers trolley with 3 retaining edges, for 600×400 mm containers
  • Seq:
    01
  • W×D×H:
    670×460×165 mm
  • Pk:
    1

Specifications

About this item

This trolley is unique on the market for its robustness and quality. It is suitable for moving heavy loads and sensitive products.

  • Tray size: 670×460 mm
  • Rigid PP base reinforced with 2 metal bars
  • Non-slip tray
  • Ergonomic grip thanks to the handle
  • Non-staining castors with ball bearings
  • Practical handling hook
  • Trolleys delivered unassembled, easy to assemble the castors
  • Wheel diameter: 75 mm

The range is available in two versions:
Flatbed trolley, suitable for heavy and bulky loads
Bag trolley with 3 safety edges, suitable for all 600×400 Euro containers, for safe transport