Order Entry
Austria
ContactUsLinkComponent
Rotary evaporators, RV 10 auto
Rotary evaporators, RV 10 auto
Supplier:  IKA
Certificates
undefined
Rotary evaporators, RV 10 auto
Supplier:  IKA

Specifications

  • Catalog No:
  • 531-1349
  • 531-1346
  • 531-1343
  • Model:
  • RV 10 auto pro FLEX
  • RV 10 auto pro V
  • RV 10 auto pro V-C
  • Rotation speed:
  • 5 - 300 min⁻¹
  • 5 - 300 min⁻¹
  • 5 - 300 min⁻¹
  • Rotation speed setting:
  • digital
  • digital
  • digital
  • Cooling surface:
  • 1500 cm²
  • 1500 cm²
  • 1500 cm²
  • Bath capacity:
  • 4 L
  • 4 L
  • 4 L
  • W×D×H:
  • 500×430×410 mm (without glassware)
  • 500×430×410 mm (without glassware)
  • 500×430×410 mm (without glassware)
  • Weight:
  • 18,60 kg
  • 52,34 kg
  • 52,65 kg
  • Protection class DIN EN 60529:
  • IP 20
  • IP 20
  • IP 20
  • Temperature range:
  • Ambient…+180 °C
  • Ambient…+180 °C
  • Ambient…+180 °C

Specifications

Frequently Bought Together