Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Storage Boxes, Dividable

 :   MULTIROIR
Storage Boxes, Dividable
 :  MULTIROIR
 
Storage Boxes, Dividable
Storage Boxes, Dividable

 

 

The multiroir dividable plastic storage box allows the storage or organisation of products on shelves or on other supports.

  • Blue: polypropylene material
  • Transparent : SAN material
  • Options: dividers, labels and fall prevention stops
  • Corrugated base
  • Easy handling
  • Strong handles
  • Optional highly visible labels

The dividable boxes are available in two widths 91 and 183 mm. The 300 mm wide boxes can accommodate up to four dividers and the 400 mm wide boxes can accommodate up to six dividers.

Product Family Options

 

  • Capacity
    Colour
    W×D×H
    Material
    Weight
     
     
  • 1,5 L
    Transparent
    300×91×81 mm
    PP
    0,16 kg
       
       
    1 * 30 ST
    1 * 30 ST - 570,00 €
    570,00 €
    1 * 30 ST
       570,00 €

  • 3 L
    Transparent
    300×183×81 mm
    PP
    0,25 kg
       
       
    1 * 15 ST
    1 * 15 ST - 431,00 €
    431,00 €
    1 * 15 ST
       431,00 €