Order Entry
Austria
ContactUsLinkComponent
 
Cleaning swabs, sealed, CONSTIX® SP-10
Catalog # CONTSP-10
Supplier:  CONTEC
undefined
Cleaning swabs, sealed, CONSTIX® SP-10
Catalog # CONTSP-10
Supplier:  CONTEC

Specifications

  • Description:
    CONSTIX® sealed polyester swab, head: 3,3 x 11,1 mm, handle Ø 2,3 mm
  • Length:
    70,1 mm
  • Shaft/head:
    PP/polyester
  • Pk:
    500

Specifications

About this item

CONSTIX® SP-10 sealed polyester swab consists of 100% knitted polyester fabric that is thermally bonded to a flex-tip PP handle.

  • Double-layer, sealed, knitted polyester swab
  • Polyester head provides enhanced sorbency, particle entrapment and removal
  • Polyester head is compatible with most common solvents, such as alcohols and ketones

The swab head is made of cleanroom laundered; double-layer knitted polyester material. The polyester head is thermally sealed and attached, also constructed without adhesives or binders. The polypropylene handle has a thin, flexible tip that enables access to very small areas and components. The swab is durable, absorbent, and features extremely low particle and residue levels.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904