Order Entry
Austria
Orders LinkContactUsLinkComponent
Laboratory reactor systems, Reactron®

Laboratory reactor systems, Reactron®

Supplier:   KINEMATICA
Laboratory reactor systems, Reactron®
Supplier:  KINEMATICA
Certificates
Laboratory reactor systems, Reactron®

3 Options Available Below

Product Details & Documents

REACTRON® laboratory systems consist of process vessels (single and multiple wall, standard and customer-specific designs), stirring systems for macro-mixing with anchor stirrer), POLYTRON®/MEGATRON® homogenisers and mixing systems for crushing and micro-mixing, pipework, process controls and accessories, in alignment with the customer, product and process.

  • Single wall or double wall for the optimum application temperature
  • Borosilicate, glass or steel
  • Range of dispersers drives and generators
  • Simple change of aggregate

RT 1 standard systems: Jacketed vessel with useable capacity one liter made from borosilicate glass, vessel cover made from stainless steel 316L with four NS29/32 conical fittings and sealed, centrical lead-through fitting for stirrer tool, telescopic stand, POLYMIX® digital overhead stirrer with maintenance free gearbox 1:5 (high torque) and anchor stirrer.

RT 2 standard system: Jacketed vessel with useable capacity two liter made from borosilicate glass, vessel cover made from stainless steel 316L with four clamp connections.

RT 2E standard system: Jacketed vessel with useable capacity two liter made from stainless steel, vessel cover made from stainless steel 316L with four clamp connections

Certifications: EC/EN 61000-6-2/EN 61000-6-3

Specifications for Product Family

Specifications

  • Catalog No:
  • KINE14090010
  • KINE14090010-UK
  • KINE14090011
  • KINE14090020
  • KINE14090020-UK
  • KINE14090021
  • KINE14090030
  • KINE14090030-UK
  • KINE14090031
  • Model:
  • RT 1
  • RT 1
  • RT 1
  • RT 2
  • RT 2
  • RT 2E
  • RT 2E
  • RT 2E
  • RT 2E
  • Usable volume:
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • 1000 - 2000 ml
  • Vacuum:
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • 25 mbar
  • Materials in contact with medium:
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L
  • Borosilicate glass, stainless steel 316L

Specifications

Product Family Options

RT 1 standard systems

Product Information

  • Availability
    Price
  • KINE14090010
    Laboratory reactor system, reactron®, EU-plug
    Laboratory reactor system, reactron®, EU-plug
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090010
    Model
    RT 1
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L
  • KINE14090010-UK
    Laboratory reactor system, reactron®, UK-plug
    Laboratory reactor system, reactron®, UK-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090010-UK
    Model
    RT 1
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L
  • KINE14090011
    Laboratory reactor system, reactron®, EU-plug
    Laboratory reactor system, reactron®, EU-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090011
    Model
    RT 1
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L

RT 2 standard systems

Product Information

  • Availability
    Price
  • KINE14090020
    Laboratory reactor system, reactron®, EU-plug
    Laboratory reactor system, reactron®, EU-plug
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090020
    Model
    RT 2
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L
  • KINE14090020-UK
    Laboratory reactor system, reactron®, UK-plug
    Laboratory reactor system, reactron®, UK-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090020-UK
    Model
    RT 2
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L

RT 2E standard systems

Product Information

  • Availability
    Price
  • KINE14090021
    Laboratory reactor system, reactron®, EU-plug
    Laboratory reactor system, reactron®, EU-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090021
    Model
    RT 2E
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L
  • KINE14090030
    Laboratory reactor system, reactron®, EU-plug
    Laboratory reactor system, reactron®, EU-plug
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090030
    Model
    RT 2E
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L
  • KINE14090030-UK
    Laboratory reactor system, reactron®, UK-plug
    Laboratory reactor system, reactron®, UK-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090030-UK
    Model
    RT 2E
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L
  • KINE14090031
    Laboratory reactor system, reactron®, EU-plug
    Laboratory reactor system, reactron®, EU-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    KINE14090031
    Model
    RT 2E
    Usable volume
    1000 - 2000 ml
    Vacuum
    25 mbar
    Materials in contact with medium
    Borosilicate glass, stainless steel 316L