Order Entry
Austria
ContactUsLinkComponent
Laboratory bottle, with screw thread, tubing, DURAN®
Laboratory bottle, with screw thread, tubing, DURAN®
Catalog # WITG5.523.334
Supplier:  witeg Labortechnik
undefined
Laboratory bottle, with screw thread, tubing, DURAN®
Catalog # WITG5.523.334
Supplier:  witeg Labortechnik

Specifications

  • Ext.Ø:
    94 mm
  • Thread:
    GL 45
  • Capacity:
    1000 ml
  • Colour:
    Amber
  • Description:
    Square bottle with graduation
  • Height:
    222 mm
  • Pk:
    1

Specifications

About this item

Amber glass bottle made of DURAN® tubing.

  • Delivered without pouring ring and screw cap