Avantor® ACE® Generix® Phenyl-Hexyl & Generix® SIL, Analytical HPLC Columns, 3 µm
: Avantor
These high performance HPLC columns contain high purity spherical silica.
- Ultra-narrow particle size distribution for excellent column efficiency
- Sharp, highly symmetrical peaks for acidic, basic and neutral analytes
- Excellent column to column and batch to batch reproducibility
Each column is individually tested and supplied with a test chromatogram.
- Catalog No:
- GEN-3SIL-1004
- GEN-3SIL-7504
- GEN-3SIL-0503
- GEN3SIL0502/3
- GEN-3SIL-1502
- GEN-3SIL-1202
- GEN-3SIL-1002
- GEN-3SIL-7502
- GEN-3SIL-0502
- GEN-3SIL-0504
- GEN-PHEX-GD
- GEN-3SIL-1503
- GEN-PHEX-GD2
- GEN3PHEX1546/3
- GEN-3SIL-1203
- GEN-3SIL-1003
- GEN-3SIL-7503
- GEN-3SIL-1546
- GEN3PHEX0502/3
- GEN-3SIL-1246
- GEN-SIL-GD
- GEN-3SIL-1046
- GEN-3SIL-7546
- GEN-SIL-GD2
- GEN-3SIL-0546
- GEN-3SIL-1504
- GEN-3SIL-1204
- GEN3SIL1546/3
- GEN3SIL1046/3
- GEN3PHEX1046/3
- Description:
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- SIL
- For 3,0 - 4,6 mm I-Ø columns
- SIL
- For 2,1 mm I-Ø columns
- Phenyl-Hexyl
- SIL
- SIL
- SIL
- SIL
- Phenyl-Hexyl
- SIL
- For 3,0 - 4,6 mm I-Ø columns
- SIL
- SIL
- For 2,1 mm I-Ø columns
- SIL
- SIL
- SIL
- SIL
- SIL
- Phenyl-Hexyl
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- –
- –
- –
- –
- –
- –
- –
- –
- –
- –
- 15.2%
- –
- 15.2%
- 15.2%
- –
- –
- –
- –
- 15.2%
- –
- –
- –
- –
- –
- –
- –
- –
- –
- –
- 15.2%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Yes
- No
- Yes
- Yes
- No
- No
- No
- No
- Yes
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Yes
- pH range:
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- Surface area:
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- USP code:
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L11
- L3
- L11
- L11
- L3
- L3
- L3
- L3
- L11
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L11
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)