Order Entry
Austria
ContactUsLinkComponent
PCR workstation, CaptairBio
PCR workstation, CaptairBio
Catalog # ERLAAE206Z00011C21
Supplier:  ERLAB CAPTAIRE
New Product
PCR workstation, CaptairBio
Catalog # ERLAAE206Z00011C21
Supplier:  ERLAB CAPTAIRE
New Product

Specifications

  • W×D×H ext.:
    825×630×647 mm
  • Noise level:
    <4 dB(A)
  • Description:
    Captair Bio 320 PCR workstation, EU-plug
  • Filters:
    HEPA H14
  • Lighting:
    Bactericidal UV lamp (254 nm), (15 W)
    Internal fluorescent lighting,(18 W), 500 Lux (IP 67)
  • Pk:
    1
  • W×D×H int.:
    765×(461 - 550)×400 mm

Specifications

About this item

Designed to perform non-pathogenic handlings, these enclosures has been created for handlings involving a high sample cross contamination risk such as sample preparations before thermocycling, Post PCR DNA sequencing revelation / separation, in vitro fertilization, cellular cultures, vegetal biology, preparation of sterile solutions.
Please complete the quote request to enable us to assist you in finding the right unit for your application.
https://uk.cmd2.vwr.com/bin/public/fc/main?f=Y5&pimid=26080247

  • The worksurface made of stainless steel makes the cleaning easy
  • Total openings for an easy access into the enclosure
  • Energy efficient
  • Automatic UV cut-off in case of front door opening
  • Internal reflectors: no shadow area
  • Captair® Bio 320 is a non ventilated model

Enclosure design from 800 mm to 1,8 m - equipped with a powerful UV decontamination preventing any handling from cross contamination risks.

Optional work surface in stainless steel 304 l with built-in retention tray or tempered glass work surface with sealed frame and rolling or fixed benches used (these must be ordered separately).

Caution: There is a very wide range of Erlab Fume Hoods and Enclosures. To ensure you receive the correct product for your specific application and setting please complete the contact form as per the url above. Your local Avantor sales representative will then send you an eValiQuest form to get details of your application and requirements. Once we have received this back from you, we will send you a quotation based on your precise requirements ensuring all handling and safety requirements are met.