Moisture indicators
About this item
The test is used for the quick and easy determination of the relative atmospheric humidity. The paper is simply exposed to the atmosphere in question. When the colour of the pad does not change anymore, the humidity can be read off.
Always ready to use: No accessories necessary for evaluation
- Colour change from pink to blue for moisture indicators and yellow to red for moisture indicator without cobalt chloride
Moisture sensitive goods including electronics and optical systems have to be stored at low atmospheric humidity. They are usually packed in sealed plastic bags together with a desiccant. Moisture indicators are used to control if the desiccants is active and if moisture is effectively kept away from the goods.
3 Options Available Below
Product Details & Documents
The test is used for the quick and easy determination of the relative atmospheric humidity. The paper is simply exposed to the atmosphere in question. When the colour of the pad does not change anymore, the humidity can be read off.
Always ready to use: No accessories necessary for evaluation
- Colour change from pink to blue for moisture indicators and yellow to red for moisture indicator without cobalt chloride
Moisture sensitive goods including electronics and optical systems have to be stored at low atmospheric humidity. They are usually packed in sealed plastic bags together with a desiccant. Moisture indicators are used to control if the desiccants is active and if moisture is effectively kept away from the goods.
Specifications for Product Family
Specifications
- Catalog No:
- 711-1991
- MANA90630
- MANA908808
- Length:
- 100 mm
- 60 mm
- Width:
- 50 mm
- 14 mm
- 35 mm
- Shelf life:
- 2 Years
- 2 Years
- 2 Years
Specifications
Product Family Options
Product Information
- DescriptionVerfügbarkeitPreis
- Moisture indicator, box of 12 adhesive labels, 20 - 80% r.H.; Platform: Semi-quantitative test strips; Not applicable for reflectometer evaluationLog in for availability1 * 12 ST60,60 €Specifications:
Mehr
Specifications
Cat. No.711-1991Length100 mmWidth50 mmShelf life2 Years
tometric Kits
Product Information
- DescriptionVerfügbarkeitPreis
- Water finder test paper for traces of water; Platform: Qualitative test paper; Water - white → pink/lavenderLog in for availability1 * 1 m65,10 €Specifications:
Mehr
Specifications
Cat. No.MANA90630LengthWidth14 mmShelf life2 Years
mical Laboratory Auxiliaries
Product Information
- DescriptionVerfügbarkeitPreis
- Moisture indicator without cobalt for 8% r. h.; Platform: Qualitative test paper; Humidity - yellow ↔ redLog in for availability1 * 1.000 ST170,00 €Specifications:
Mehr
Specifications
Cat. No.MANA908808Length60 mmWidth35 mmShelf life2 Years
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



