Order Entry
Austria
ContactUsLinkComponent
Pipette rinsing system
Pipette rinsing system
Catalog # BURK9650-0650
Supplier:  BURKLE
undefined
Pipette rinsing system
Catalog # BURK9650-0650
Supplier:  BURKLE

Specifications

  • For:
    Pipettes up to 600 mm
  • Description:
    Pipette rinsing system, 17 L, Ø×H: 165×740 mm, stand Ø 315 mm
  • Pk:
    1

Specifications

About this item

For easy and gentle cleaning and safe storage of pipettes. A complete system suitable for every lab.

  • PE transparent
  • Effective height of 600 mm

The basket is an accessory for the pipette rinser.

Pipette basket

Product Information