Vacuum controller, VACUU·SELECT
Product Details & Documents
The VACUU·SELECT controller is an intuitive, easy-to-use vacuum controller with a touch screen display suitable for all laboratory vacuum processes. For solvent evaporation, VACUU·SELECT detects boiling points and adjusts the vacuum process as necessary.
- Control for all common vacuum processes in chemistry labs
- Graphic user interface simplifies laboratory work
- Predefined applications for quick, save time and guarantee reproducible results
- Application editor allows easy customisation
- Integrated help function
The VACUU·SELECT controller uses manual set-point-control for simple processes, run fully automated distillations or create your own application with simple drag-and-drop editing. To use pre-defined applications, simply select your application and press start. The controller independently manages the vacuum process to completion.
Lieferumfang: Vacuum controller VACUU.SELECT supplied with vacuum sensor, venting valve, power supply, extension cable VACUU·BUS® (2 m).
Specifications
- Description:Vacuum controller VACUU·SELECT
- Max. consumption of power supply:4 A
- Weight without power supply:0.745 kg
- Measuring principle:Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
- Power supply:100 - 230 V / 50 - 60 Hz (plug CEE/CH/UK/US/AUS)
- Measurement range:1080 - 0,1 mbar (810 - 0,1 Torr)
- Cat. No.:131-0000
- Temperature coefficient:<0,15 mbar/hPa (< ±0,11 Torr/K)
- Control range:0,1 - 1080 mbar (0,1 - 810 torr)
- Protection class:IP 42/ IP 40
- Model:VACUU·SELECT vacuum controller
- W×D×H:152×127×41 mm
- Measurement accuracy:<±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
- Venting valve (built-in):hose nozzle DN 4 - 5 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



