Order Entry
Austria
ContactUsLinkComponent
Screw caps for laboratory bottles, with thermocouple holder
Screw caps for laboratory bottles, with thermocouple holder
Catalog # SCOT299922802
Supplier:  DWK Life Sciences
undefined
Screw caps for laboratory bottles, with thermocouple holder
Catalog # SCOT299922802
Supplier:  DWK Life Sciences

Specifications

  • Thread:
    GL 45
  • Colour:
    Blue
  • Description:
    Screw cap with thermocouple holder, Ø (54 mm)
  • Material:
    PTFE
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

The DURAN® screw cap GL 45 thermocouple holder consists of a holder fitted into a blue DURAN® polypropylene GL 45 cap that accepts up to three separate thermocouple wires used in autoclaves or sterilisers.

  • For use in laboratory autoclaves and sterilisers
  • Maximum temperature 140 °C
  • Autoclavable: 121 °C

A particular issue when using thermocouples is that their very thin connection wires have a tendency to curl, making it difficult to maintain the tip (where the temperature is measured) in the correct position within the bottle during the entire sterilising cycle. To overcome this problem, the DURAN® screw cap GL 45 thermocouple holder has a hollow PTFE tube to keep the wires straight.