Infrared thermometer, testo 835-H1
Catalog # TEST0560.8353
Supplier: Testo
Specifications
- Range:−30…+600 °C / 0 - 100 % RH
- Resolution:0,1 °C / 0,1 % RH
- Weight:514 g
- Description:Infrared thermometer, testo 835-H1
- W×D×H:193×63×166 mm
- Accuracy:±2,5 °C (−30...−20,1 °C); ±1,5 °C (−20...−0,1 °C); ±1,0 °C (0...+99,9 °C); ±1 % of mv (remaining range)
±2 % RH - Pk:1
Specifications
About this item
This non contact thermometer measures surface temperature, moisture and dew point. It therefore helps to detect mold in buildings.
- 4-point-laser shows the exact measuring zone, effectively preventing wrong measurements
- 50:1 optics provide excellent surface temperature measurements even over greater distances
- Easy-to-use: Menu guide with icons and joystick operation
- Saves up to 200 measurements
- Define individual alarm thresholds, acoustic and optical alarm
- Min/max values
- Backlit display
- Can be connected to other temperature sensors (optionally available)
Ideal for monitoring and checking air conditioning and ventilation systems.
Certifications: EN 61326-1:2006
Delivery: Supplied with PC software, moisture module, batteries and calibration protocol.