Kirsch, laboratory freezers, FROSTER-LABEX®-520
Catalog # KIRS10456
Supplier: KIRSCH PHILIPP
Specifications
- W×D×H ext.:770×760×1930 - 1960 mm
- Capacity:500 l
- Description:Laboratory freezer LABEX-520
- Model:FROSTER-LABEX®-520
- Cat. No.:KIRS10456
- Alarm:Audible and visual
- Defrost:Automatic
- Display:Digital
- Door lock:Yes
- Weight:140 kg
- Air circulation:Ventilated
- Pk:1
- Temperature:−5…−30 °C
Specifications
About this item
These laboratory freezers with explosion-proof interior features re-circulating air cooling, a rapid defrosting system, a quick-freeze function and RS485 interface.
- Adjustable feet to compensate for uneven floors
- Automatic fast defrosting
- Door frame heater
- Extra-thick 70 mm energy saving insulation
- Forced-air cooling
- Valve controlled pressure compensation
- Rapid freezing cycle
- Removable condensation container
- GSM module for alarm text message transmission
- Membrane keyboard with digital temperature display and minimum/maximum temperature memory
External housing is made from galvanised sheet steel (rustproof), with white, anti-scratch powder coating. Interior made from smooth aluminium with colourless protective coating.
Self-closing door with easy-to-replace plastic magnetic seal frame, lockable. Warning functions with visual and audible alarm signal in
the case of temperature deviation.