Avantor® Hichrom, HPLC Column Connectors
HICHHI-1091
: Avantor
- Description:HPLC column connector, 1/16" OD × 0,010" ID
- Length:40 mm
- Material:Stainless steel
- Pk:1
These column connectors are used to connect Hichrom guard and analytical columns.
- Stainless steel connector
- Female-female end fittings
The connector consists of a stainless steel tubing with appropriate 1/16" nuts and ferrules and can be used to connect female end fitting Hichrom guard and analytical columns and make similar connections.