Order Entry
Austria
ContactUsLinkComponent
VWR® VisiCam® PRO 20C, Digital Camera for Fluorescence Applications
VWR® VisiCam® PRO 20C, Digital Camera for Fluorescence Applications
Catalog # 630-2992
Supplier:  VWR Collection
undefined
VWR® VisiCam® PRO 20C, Digital Camera for Fluorescence Applications
Catalog # 630-2992
Supplier:  VWR Collection

Specifications

  • Model:
    VisiCam® PRO 20C
  • Resolution:
    20 MP
  • Sensor type:
    CMOS
  • Sensor size:
    1"
  • Description:
    Digital microscope camera
  • Frame rate:
    5 fps @ 5440×3648 (binning 1×1)
    15 fps @ 2736×1824 (binning 2×2)
    30 fps @ 1824×1216 (binning 3×3)
  • Exposure time:
    0,1 ms - 3600 s (1 h)
  • Supported OS:
    Microsoft® Windows® XP / Vista /7 / 8 /10 (32 & 64 bit), Mac OSX, Linux
  • Pixel size:
    2,4×2,4 μm
  • Colour depth:
    8/12 bit (switchable)
  • W×D×H:
    103 mm × Ø 80 mm
  • Interfaces:
    USB 3.0 (5 GB/s)
  • Power supply:
    DC 5 V over PC USB port; external power adapter for cooling system: DC 12 V/3 A
  • Sensor:
    CMOS Sony Exmor IMX183
  • Software:
    WaveImage Image Analysis Software
  • Weight:
    360 g net, 2,6 kg gross (including plastic portable small suitcase and accessories)
  • Pk:
    1

Specifications

About this item

This high resolution C-mount camera is equipped with a 20 MP colour CMOS 1" sensor. The large sensor and cooling system make it ideal for low light applications like fluorescence.

  • Two-stage Peltier cooling system reaches −42 °C below ambient temperature: Increases the signal to noise ratio and decreases the image noise
  • Heat radiation is efficiently disposed of through electric fans to avoid moisture problems
  • USB 3.0 output ensures high speed data transmission
  • 'WaveImage' Professional software (included) for previewing and capturing images for later image analysis and processing
Delivery: Supplied with calibration slide, 2 m USB cable, power supply for cooling system, robust plastic carrying case and documentation.