Order Entry
Austria
ContactUsLinkComponent
Screw caps for laboratory bottles, with temperature probe holder
Screw caps for laboratory bottles, with temperature probe holder
Catalog # SCOT299912801
Supplier:  DWK Life Sciences
undefined
Screw caps for laboratory bottles, with temperature probe holder
Catalog # SCOT299912801
Supplier:  DWK Life Sciences

Specifications

  • Thread:
    GL 45
  • Colour:
    Blue
  • Description:
    Screw cap with thermocouple probe holder, Ø (54 mm)
  • Material:
    PTFE
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

PP caps with stainless steel holder.

  • For use in laboratory autoclaves and sterilisers
  • Maximum temperature 140 °C
  • Autoclavable: 121 °C

The DURAN® temperature probe holder GL 45 consists of a stainless steel holder that is permanently fitted into a blue DURAN® polypropylene GL 45 cap. The holder will accept the 6,0 mm metal temperature measuring probes that are commonly used in laboratory autoclaves and sterilisers.