Order Entry
Austria
Orders LinkContactUsLinkComponent
Scroll vacuum pump

Scroll vacuum pump

Supplier:   LABCONCO
Scroll vacuum pump
Supplier:  LABCONCO
Certificates
Scroll vacuum pump

2 Options Available Below

Product Details & Documents

Scroll Vacuum Pumps are low maintenence, corrosion resistent pumps that require no oil.

  • Scrolls be changed every 40000 hours of use
  • Eliminating the oil eliminates hydrocarbon contamination

Handle water vapor better than most types of pumps and make significantly less noise during operation. Works with FreeZone triad, 1, 2, 4, 5, 6, 8, 12 and 18 L freeze dryers.

Specifications for Product Family

Specifications

  • Catalog No:
  • LBCP7587000
  • LBCP7587300
  • Dimensions:
  • 304,8L×508W×381H mm
  • 101,6L×25,4W×25,4H mm
  • Electrical:
  • 115V, 50/60Hz
  • Final vacuum:
  • <7×10-3 mbar
  • <7×10-3 mbar
  • Ultimate vacuum:
  • 7 x 10-3 mBar (Partial Pressure)
  • 7 x 10-3 mBar (Partial Pressure)

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • LBCP7587000
    Scroll Pump
    Scroll Pump
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 17 700,00 €
    17 700,00 €
    1 * 1 ST
       17 700,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    LBCP7587000
    Dimensions
    304,8L×508W×381H mm
    Electrical
    115V, 50/60Hz
    Final vacuum
    <7×10-3 mbar
    Ultimate vacuum
    7 x 10-3 mBar (Partial Pressure)
  • Silencer
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 904,00 €
    904,00 €
    1 * 1 ST
       904,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    LBCP7587300
    Dimensions
    101,6L×25,4W×25,4H mm
    Electrical
    Final vacuum
    <7×10-3 mbar
    Ultimate vacuum
    7 x 10-3 mBar (Partial Pressure)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.