Cartridge columns, aquapore octyl C18, brownlee pecosphere
Catalog # PERC02580164
Supplier: PerkinElmer
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:80 Å
- Length:33 mm
- Seq:01
- Endcapped:Yes
- USP code:L1
- pH range:2,0 - 8,0
- Surface area:170 m2/g
- Carbon load:11%
- Phase:Aquapore octyl (C18)
- Packing material:Silica
- Pk:5
Specifications
About this item
These cartridge columns are capable of very rapid analysis and has a reliable performance.
- Packed with rugged, high purity silica
- Standard end-capping
- Analysis of acidic and neutral analytes
They have reduced activity C18 with low silanol activity for the analysis of basic compounds.
These columns use cartridge style hardware.
Ordering information: The associated column holder needs to be ordered with the column.