Order Entry
Austria
ContactUsLinkComponent
Heating baths, HB eco
Heating baths, HB eco
Catalog # IKAA20016337
Supplier:  IKA
undefined
Heating baths, HB eco
Catalog # IKAA20016337
Supplier:  IKA

Specifications

  • Heating capacity:
    1400 W
  • Temperature Range:
    RT*...99 °C
  • Weight:
    3,9 kg
  • Capacity:
    4 L
  • W×D×H:
    330×325×190 mm
  • Pk:
    1
  • Type:
    HB Eco, EU-plug
  • Ø×H:
    257×190 mm

Specifications

About this item

HB Eco is a compact and ergonomic heating bath.

  • Maximum media temperature: 99 °C
  • Ergonomic handles
  • Temperature display
  • Alternating display of set-point and actual temperature
  • USB interface

Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.

Certifications: Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: I
Caution: * RT = Ambient