VWR® Sample Sak™, Sample bags
Catalog # VWRU11216-000
Supplier: VWR Collection
Specifications
- Seq:01
- W×D×H:85×63×244 mm
- Pk:200
Specifications
About this item
Ideal for collection and transport containers for powder and granular samples including grain, seeds, feeds, coffee, powdered soaps, and even damp soil.
- For solid and semi-solid samples
- Heat-sealed
- Imprinted writing area
- Lined with 1,25 mm polyethylene
- Machine finished white Kraft paper with tin tie tabs
Constructed of 22,7 kg white Kraft paper. Imprinted on each bag is a personalised area for recording sample data and date.