Order Entry
Austria
ContactUsLinkComponent
VWR® P Portable Balances
VWR® P Portable Balances
Catalog # VWRU10205-002
Supplier:  VWR Collection
undefined
VWR® P Portable Balances
Catalog # VWRU10205-002
Supplier:  VWR Collection

Specifications

  • Model:
    P-series
  • Pan/Platform Size:
    Ø 70 mm
  • Voltage:
    100 - 240 VAC; 50 - 60 Hz; 9 V DC
  • Seq:
    01
  • Operating temperature range:
    5...40 °C
  • Stabilisation time:
    3 s
  • Pk:
    1
  • Readability:
    1 mg
  • Weighing cap.:
    120 g
  • Repeatability:
    1 mg
  • Linearity:
    ±3 mg

Specifications

About this item

Ideal for educational, light industrial, and general laboratory applications that require accuracy and portability.

  • Stainless steel weighing pans are easy to remove for cleaning
  • Rugged construction
  • Large, easy-to-see white backlit display

Portable balance offers simple operation and multiple weighing modes.

Automatic shut off mode conserves battery life and the low battery indicator ensures sample weighing is not interrupted.

Calibrate P-series balance by simply pressing the CAL button. Five-year warranty.

Delivery: P-Series balance includes 12 V AC Power Adapter. Requires six AA batteries (batteries not included) for portable applications.