Pharmaceutical refrigerator, MED-125
Catalog # 471-2535
Supplier: KIRSCH PHILIPP
Specifications
- W×D×H ext.:540×535×810 mm
- Capacity:120 l
- Description:Pharmaceutical refrigerator, MED-125
- Seq:01
- Model:MED-125
- Cat. No.:471-2535
- Electrical:220 - 240 V, 50 Hz
- Alarm:Audible and visual
- Defrost:Yes
- Door lock:Yes
- Door type:1 solid swing door
- Max. load per shelf:25 kg
- Shelves/drawers:1 shelf, 3 drawers
- Specifications:Insulation: 50 mm thick, made from high-quality, compression-moulded and environmentally friendly material.
Adjustable feet - Weight:42 kg
- Air circulation:Ventilated
- Pk:1
- Temperature:2…20 °C
Specifications
About this item
This undercounter refrigerator is ideal for the installation in wall units. Suitable for the storage of vaccines.
- 3 drawers and 1 shelf
- Recirculation air-cooling
- Automatic defrosting; melt water evaporation
- Digital temperature display
- Optical and acoustic warning device including power failure alarm
- Safety control prevents freezing
- Potential free contact for alarm transmission
- Lockable door
Power consumption: 125 Watt
Temperature range: 2 to 20 °C
Certifications: According to DIN 58345